Check Availability
  • GRAINGER APPROVED 

    Female Rod End with 1/2-20" Right Hand Thread

  • Item # 5RKA8
  • Mfr. Model # 5RKA8
Female Rod End with 1/2-20" Right Hand Thread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RKA8
Mfr. Model # 5RKA8
UNSPSC #31171508
Shipping Weight 0.3 lbs
Country of Origin Not Available *
Item Female Rod End
Thread Right Hand
Thread Size 1/2-20"
Inside Dia. 0.500"
Bearings Steel Case Hardened, Tin Nickle Plated Ball
Housing Cadmium Plated Steel
Dimension A 1/2-20"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.