Check Availability
  • Compression Tube Fittings
  • GRAINGER APPROVED 

    Female Connector, 3/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size

  • Item # 46M556
  • Mfr. Model # 700066-0606
Female Connector, 3/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this female connector. The fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved. Connector is certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 46M556
Mfr. Model # 700066-0606
UNSPSC #40142613
Catalog Page 2855
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Female Connector
Tube Fitting Material Low Lead Brass
Fitting Connection Type Compression x FNPT
Pipe Size - Pipe Fitting 3/8"
Tube Size 3/8"
Compression Thread Size 9/16-24
Max. Pressure 200 psi
Hex Size 3/4"
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 ANNEX G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms