Check Availability
  • GRAINGER APPROVED 

    Felt Strip,F13,3/8 In T,1/2 x 60 In

  • Item # 2FKT3
  • Mfr. Model # 2FKT3
Felt Strip,F13,3/8 In T,1/2 x 60 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FKT3
Mfr. Model # 2FKT3
UNSPSC #11162124
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Felt Strip
Type General Purpose
Material Wool Felt
Backing Type Adhesive
Thickness 3/8"
Width 1/2"
Length 60"
Grade F13
Color Gray
Density (Lbs./Sq. Yd.) 3
Min. Temp. (F) -80
Max. Temp. (F) 200
Vibration Absorption Low
Abrasion Resistance Fair
Durometer 15 to 25 Shore A
Tensile Strength (PSI) 225
Hardness Soft
Application For Pads, Insulation, Dryer Seals, Gaskets
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.