Check Availability
  • GRAINGER APPROVED 

    Felt,F3,1/4 In Thick,1/2 x 120 In

  • Item # 2FJE3
  • Mfr. Model # 2FJE3
Felt,F3,1/4 In Thick,1/2 x 120 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2FJE3
Mfr. Model # 2FJE3
UNSPSC #11162124
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Felt Strip
Type General Purpose
Material Wool Felt
Backing Type Adhesive
Thickness 1/4"
Width 1/2"
Length 120"
Grade F3
Color Gray
Density (Lbs./Sq. Yd.) 4
Min. Temp. (F) -80
Max. Temp. (F) 200
Vibration Absorption High
Abrasion Resistance Excellent
Durometer 30 to 40 Shore A
Tensile Strength (PSI) 400
Hardness Firm
Application For Dust Shields, Bumpers, Pads
* This product's country of origin is subject to change

Compliance and Restrictions