Check Availability
  • GRAINGER APPROVED 

    Fastener Tech Sheet,Tapping Drill Sizes

  • Item # 5DFF5
  • Mfr. Model # 5DFF5
Fastener Tech Sheet,Tapping Drill Sizes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5DFF5
Mfr. Model # 5DFF5
UNSPSC #55101520
Shipping Weight 0.04 lbs
Country of Origin China *
Item Fastener Laminate Technical Data Sheet
Type Hot Sheet F15
Number of Pages 1
Height (In.) 11
Width (In.) 8-1/2
Depth (In.) 0.015
Language English
Provides Self Tapping Screws And Core Drill Sizes For Sheet Metal, Recommended Drilling Sizes For Tapping (Using Standard Drills), Thread Pitch Identification Chart
For Use With Threaded/Non-Threaded Fasteners, Fastener Ref., Fastener Tech Info
Includes Tables from Black Book Pages 212-216, 226-228
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions