Check Availability
  • GRAINGER APPROVED 

    Fastener Assortment,1200 pcs,1/4" to 2"L

  • Item # 402K56
  • Mfr. Model # JBDL24RHMS50
Fastener Assortment,1200 pcs,1/4" to 2"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K56
Mfr. Model # JBDL24RHMS50
UNSPSC #31161508
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Fastener Assortment
Type Standard
Head Type Round
Material Low Carbon Steel
Finish Zinc
System of Measurement Inch
Size #6-32 to #10-32
Length 1/4" to 2"
Drive Type Slotted
Number of Pieces 1200
Number of Sizes 24
Includes Screws (50) Each: 6-32x1/4", 1/2", 3/4", 1", 8-32x1/4", 1/2", 3/4", 1", 10-32x1/4", 1/2", 3/4", 1", 1-1/4", 1-1/2", 2", Hex Nuts 6-32, 8-32, 10-32, SAE Flat Washers #6, #8, #10, External Tooth Lock Washers #6, #8, #10, Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close