Check Availability
  • GRAINGER APPROVED 

    Fastener Assortment,Metric,600 pcs.

  • Item # 402K11
  • Mfr. Model # JBDL24BSP25WLN
Fastener Assortment,Metric,600 pcs.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K11
Mfr. Model # JBDL24BSP25WLN
UNSPSC #31161508
Shipping Weight 11.0 lbs
Country of Origin Taiwan *
Item Fastener Assortment
Type Metric
Material Stainless Steel
Finish Unfinished
Number of Pieces 600
Number of Sizes 24
Includes Nylon Insert Locknut (25) Each: M3-0.5, M4-0.7, M5-0.8, M6-1.0, Screws (25) Each: M3-0.5x4, 6, 8, 10, 16, M4-0.7x6, 8, 10, 12, 16, M5-0.8x8, 10, 12, 16, 20, M6-1.0x10, 16, 20, 25, 30, Metal Compartment Box with Lid
* This product's country of origin is subject to change

Compliance and Restrictions