Check Availability
  • GRAINGER APPROVED 

    Fabric Strip Bandages, 1-7/8" x 3/8", Sheer

  • Item # 3JNY2
  • Mfr. Model # 3JNY2
Fabric Strip Bandages, 1-7/8" x 3/8", Sheer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Butterfly closures close and secure small wounds and incisions to help reduce the need for stitches in relatively minor cuts. Won't stick to the wound, itself. Sterile as long as package is unopened and undamaged.
Show More Close
 

Technical Specifications

Item # 3JNY2
Mfr. Model # 3JNY2
UNSPSC #42312001
Shipping Weight 0.07 lbs
Country of Origin China *
Item - Adhesive Bandages Strip Bandages
Bandage Color Sheer
Bandage Material Fabric
Length 1-7/8"
Width 3/8"
Metal Detectable No
Water Resistant/Waterproof None
Bandages Included 100
Latex Content Latex Free
Package Type Box
Item Adhesive Bandage
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms