Check Availability
  • GRAINGER APPROVED 

    FDA Nitrile Flange Gasket, 10" Outside Dia., Off White

  • Item # 4CYU8
  • Mfr. Model # 4CYU8
FDA Nitrile Flange Gasket, 10" Outside Dia., Off White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

FDA Nitrile (Off White)

• Temp. range: -25° to 180°F
Made with FDA-approved ingredients.
Rubber Flange Gaskets—Full-Face

• 1/8" thick ANSI sized to fit 150-lb. flat-face and raised-face flanges
Show More Close
 

Technical Specifications

Item # 4CYU8
Mfr. Model # 4CYU8
UNSPSC #31181502
Catalog Page 2834
Shipping Weight 0.39 lbs
Country of Origin China *
Item Flange Gasket
Type Full Face Gasket
Pipe Size 5"
Outside Dia. 10"
Bolt Holes 8
Inside Dia. 5-9/16"
Thickness 1/8"
Material of Construction FDA Nitrile
Max. Pressure (PSI) 250
Temp. Range (F) -25 to 170
Color Off White
Metal Detectable No
Standards ASME B16.21,ASME/ANSI Pressure Class-150 LB
* This product's country of origin is subject to change

Compliance and Restrictions