Check Availability
  • GRAINGER APPROVED 

    Eyebolt, 1/2-13, 1In, Turned Wire

  • Item # 5ZU85
  • Mfr. Model # 07460 5
Eyebolt, 1/2-13, 1In, Turned Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These turned wire eyebolts feature low-carbon steel construction, with UNC-rolled machine threads. Each also includes a hex nut. The UNC (unified coarse) threads help to reduce installation time. They also help to resist stripping.
Show More Close
 

Technical Specifications

Item # 5ZU85
Mfr. Model # 07460 5
UNSPSC #31161610
Catalog Page 2075
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Turned Wire
Material Stainless Steel
Finish Plain
Thread Size 1/2"-13
Thread Length 1-1/2"
Shank Dia. 1/2"
Shank Length 2"
Eye Inside Dia. 1"
Eye Outside Dia. 1-7/8"
Overall Length 4.00"
Includes Hex Nut
* This product's country of origin is subject to change

Compliance and Restrictions