Check Availability
  • GRAINGER APPROVED 

    Eyebolt,1/4-20,1/2In,Turned Wire,PK10

  • Item # 5ZU71
  • Mfr. Model # 07325 7
Eyebolt,1/4-20,1/2In,Turned Wire,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These turned wire eyebolts feature low-carbon steel construction, with UNC-rolled machine threads. Each also includes a hex nut. The UNC (unified coarse) threads help to reduce installation time. They also help to resist stripping.
Show More Close
 

Technical Specifications

Item # 5ZU71
Mfr. Model # 07325 7
UNSPSC #31161610
Catalog Page 2075
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Turned Wire
Material Stainless Steel
Finish Plain
Thread Size 1/4"-20
Thread Length 2-1/2"
Shank Dia. 1/4"
Shank Length 4"
Eye Inside Dia. 1/2"
Eye Outside Dia. 15/16"
Overall Length 5.00"
Includes Hex Nut
* This product's country of origin is subject to change

Compliance and Restrictions