Check Availability
  • GRAINGER APPROVED 

    Eyebolt,3/8-16,3/4In,Turned Wire,PK10

  • Item # 5ZU47
  • Mfr. Model # 12000 5
Eyebolt,3/8-16,3/4In,Turned Wire,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These turned wire eyebolts feature low-carbon steel construction, with UNC-rolled machine threads. Each also includes a hex nut. The UNC (unified coarse) threads help to reduce installation time. They also help to resist stripping.
Show More Close
 

Technical Specifications

Item # 5ZU47
Mfr. Model # 12000 5
UNSPSC #31161610
Catalog Page 2075
Shipping Weight 1.95 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Turned Wire
Material Steel
Finish Black Oxide
Thread Size 3/8"-16
Thread Length 2-1/2"
Shank Dia. 3/8"
Shank Length 4"
Eye Inside Dia. 3/4"
Eye Outside Dia. 1-13/32"
Overall Length 5.50"
Includes Hex Nut
* This product's country of origin is subject to change

Compliance and Restrictions