Check Availability
  • GRAINGER APPROVED 

    Eyebolt, 3/8-16, 1/2In, Turned Wire

  • Item # 5ZU43
  • Mfr. Model # 11652 7
Eyebolt, 3/8-16, 1/2In, Turned Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These turned wire eyebolts feature low-carbon steel construction, with UNC-rolled machine threads. Each also includes a hex nut. The UNC (unified coarse) threads help to reduce installation time. They also help to resist stripping.
Show More Close
 

Technical Specifications

Item # 5ZU43
Mfr. Model # 11652 7
UNSPSC #31161610
Catalog Page 2077
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Turned Wire
Material Steel
Finish Black Oxide
Thread Size 3/8"-16
Thread Length 2-1/2"
Shank Dia. 3/8"
Shank Length 7-3/8"
Eye Inside Dia. 1/2"
Eye Outside Dia. 1-5/32"
Overall Length 8.56"
Includes Hex Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In