Check Availability
  • GRAINGER APPROVED 

    Eyebolt, 5/16-18, 5/8In, Turned Wire, PK10

  • Item # 5ZU36
  • Mfr. Model # 12001 2
Eyebolt, 5/16-18, 5/8In, Turned Wire, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These turned wire eyebolts feature low-carbon steel construction, with UNC-rolled machine threads. Each also includes a hex nut. The UNC (unified coarse) threads help to reduce installation time. They also help to resist stripping.
Show More Close
 

Technical Specifications

Item # 5ZU36
Mfr. Model # 12001 2
UNSPSC #31161610
Catalog Page 2077
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Turned Wire
Material Steel
Finish Black Oxide
Thread Size 5/16"-18
Thread Length 7/8"
Shank Dia. 5/16"
Shank Length 1"
Eye Inside Dia. 5/8"
Eye Outside Dia. 1-11/64"
Overall Length 2.13"
Includes Hex Nut
* This product's country of origin is subject to change

Welcome Sign In