Check Availability
  • GRAINGER APPROVED 

    Eyebolt, 5/16-18, 7/8In, Lift w/Shlder, PK25

  • Item # 4XLJ3
  • Mfr. Model # UWB05036GR25
Eyebolt, 5/16-18, 7/8In, Lift w/Shlder, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4XLJ3
Mfr. Model # UWB05036GR25
UNSPSC #31161610
Shipping Weight 3.0 lbs
Country of Origin Taiwan *
Item Eye Bolt
System of Measurement Inch
Eyebolt Type Lift with Shoulder
Material Steel
Finish Plain
Thread Size 5/16"-18
Thread Length 1-1/8"
Shank Length 1-1/8"
Eye Inside Dia. 7/8"
Eye Outside Dia. 1-1/2"
Overall Length 2.75"
Working Load Limit 900 lb.
* This product's country of origin is subject to change

Compliance and Restrictions