Check Availability
  • GRAINGER APPROVED 

    Extension Wand, 48 In, 6000 psi

  • Item # 5JKN3
  • Mfr. Model # 851-0396
Extension Wand, 48 In, 6000 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JKN3
Mfr. Model # 851-0396
UNSPSC #47121903
Catalog Page 1591
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Extension Wand
Length 48"
Max. Pressure 6000 psi
Max. Flow 6.0 gpm
Inlet 1/4" MNPT
Outlet 1/4" MNPT
Max. Fluid Temp. 210 Degrees F
Material Stainless Steel
For Use With Mfr. No. GC-6004-2MGH
* This product's country of origin is subject to change

Welcome Sign In