Check Availability
  • GRAINGER APPROVED 

    Epoxy Coated Steel Hard Hat Rack with Magnetic, Wall Mount, Black

  • Item # 6GLC3
  • Mfr. Model # 6GLC3
Epoxy Coated Steel Hard Hat Rack with Magnetic, Wall Mount, Black Hard Hat Rack
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6GLC3
Mfr. Model # 6GLC3
UNSPSC #46181701
Shipping Weight 0.44 lbs
Country of Origin China *
Item Hard Hat Rack
Mounting Type Magnetic, Wall
Holds (1) Hard Hat
Overall Height 2-1/2"
Overall Width 3"
Overall Depth 3"
Color Black
Material Epoxy Coated Steel
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.