Check Availability
  • GRAINGER APPROVED 

    Encased Work Holding Magnet, 1.3 lb. Max. Pull, 0.187" Thickness

  • Item # 10E794
  • Mfr. Model # 10E794
Encased Work Holding Magnet, 1.3 lb. Max. Pull, 0.187" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 10E794
Mfr. Model # 10E794
UNSPSC #27112109
Catalog Page 829
Shipping Weight 0.1 lbs
Country of Origin China *
Item Encased Work Holding Magnet
Material Ceramic 5
Max. Pull 1.3 lb.
Thickness 0.187"
Overall Height 3/16"
Diameter 1-1/4"
Hole Dia. 3/8"
Stability Temp. 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.