Check Availability
  • GRAINGER APPROVED 

    Electrical Powerstrip, Black, 48 In.

  • Item # 9CXP7
  • Mfr. Model # ES48 BLACK
Electrical Powerstrip, Black, 48 In. Electrical Powerstrip,Black,48 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9CXP7
Mfr. Model # ES48 BLACK
UNSPSC #24102006
Shipping Weight 3.4 lbs
Country of Origin USA *
Item Electrical Powerstrip
Width 49-1/4"
Depth 48"
Height 1-5/8"
Material Steel
For Use With Pro-Line Workbenches
Color Black
Includes (12) Outlets, On/Off Switch, On Indicator Light, Resettable Circuit Breaker, 6 ft. Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.