Check Availability
  • GRAINGER APPROVED 

    Electric Lift, Manual Push Platform Lift, 125 lb. Load Capacity, Lifting Height Max. 72"

  • Item # 1XFD5
  • Mfr. Model # PEL-100-A
Electric Lift, Manual Push Platform Lift, 125 lb. Load Capacity, Lifting Height Max. 72" Pltfrm Lift, 125 lb.Cap.86 In H Pltfrm Lift, 125 lb.Cap.86 In H Pltfrm Lift, 125 lb.Cap.86 In H Pltfrm Lift, 125 lb.Cap.86 In H
Qty
  • Web Price
    $3,081.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Battery-Powered Platform Lifts
• 4 swivel casters (2 locking)
Screw Drive
Move heavy objects into position at table height. Programmable touchpad control. Adjustable handle height. Battery and battery charger are built-in.
Show More Close
 

Technical Specifications

Item # 1XFD5
Mfr. Model # PEL-100-A
UNSPSC #24101604
Catalog Page 1188
Shipping Weight 226.0 lbs
Country of Origin USA *
Item Platform Lift
Load Capacity 125 lb.
Lifting Height Max. 72"
Lifting Height Min. 5-1/2"
Platform Length 18-1/2"
Platform Width 23-1/2"
Base Legs Inside Dim. 15"
Base Legs Outside Dim. 20-7/16"
Overall Length 36-1/8"
Overall Width 23-1/2"
Overall Height 85-3/16"
Load Center 10"
Lift Speed Loaded Adjustable
Lift Base Style Fixed Straddle
Lift Control Push Button
Lift Mechanism Chain/Cable
Lift Mobility Electric Lift, Manual Push
Lift Speed Unloaded Adjustable
Invertible Forks No
Frame Material Aluminum
Front Caster Dia. 3"
Rear Caster Dia. 3"
Front Wheel Dia. 3"
Rear Wheel Dia. 3"
Caster Wheel Type (2) Swivel, (2) Swivel Locking
Includes Built In DC Battery and Charger, Touch Pad Control With Battery Level Gauge, White HDPE Platform
Manufacturers Warranty Length 1 yr.
Lift Voltage 24VDC
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms