Check Availability
  • GRAINGER APPROVED 

    Electric Floor Heating Kit, 20 sq. ft., 120VAC, Watts Per Square Ft. 12, Width 20", Length 12.1 ft.

  • Item # 6MJV7
  • Mfr. Model # 6MJV7
Electric Floor Heating Kit, 20 sq. ft., 120VAC, Watts Per Square Ft. 12, Width 20", Length 12.1 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easily installed under ceramic tiles or natural stone, this electric floor-heating kit can be used for renovation or new construction in bathrooms, kitchens, entryways, or other tiled areas. Features include a solid-conductor heating cable, a programmable thermostat (7 days, On/Off) with a floor temperature sensor, a preassembled cold lead, 1-point connection, and zero EMF. The roll-out, self-adhesive, low-profile mat has a woven-in heating cable to eliminate cable spacing concerns. It's compatible with standard subflooring materials. A GFCI circuit breaker, available separately, is required.
Show More Close
 

Technical Specifications

Item # 6MJV7
Mfr. Model # 6MJV7
UNSPSC #40101830
Shipping Weight 4.5 lbs
Country of Origin China *
Item Electric Floor Heating Kit
Heater Voltage 120VAC
Watts Per Square Ft. 12
Heating Area 20 sq. ft.
Depth 1/8"
Width 20"
Length 12.1 ft.
Min. Bend Radius 5/8"
Heating Cable Spacing 3"
Ambient Temp. Range 32 to 104 Degrees F
Heating Cable Construction 22-28 AWG/Solid Conductor, FEP Insulation, AL Foil, PVDF Sleeve
Cold Lead 2-Wire 16 AWG Plus Ground Braid, 10' Length
Control Type Thermostat
Display Digital Display
Programs per Week 7-Day Programmable
Temp. Settings per Day On/Off Control
Control Volts 120
Control Current 16
Control Range 40 to 104 Degrees F
Sensor Type 2-Wire, 10' Lead Wire
For Use With Standard Flooring Materials
Manufacturers Warranty Length 1 yr.
Standards cULus
Includes Programmable Thermostat, Self-Adhesive Mat
* This product's country of origin is subject to change

Compliance and Restrictions