Check Availability
  • GRAINGER APPROVED 

    Elbow, 90° with FNPT Fitting Connection Type and 3000 psi Max. Pressure

  • Item # 5RLH9
  • Mfr. Model # 5RLH9
Elbow, 90° with FNPT Fitting Connection Type and 3000 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RLH9
Mfr. Model # 5RLH9
UNSPSC #40142317
Shipping Weight 0.3 lbs
Country of Origin Not Available *
Item Elbow, 90 Degrees
Pipe Fitting Material Carbon Steel
Fitting Schedule/Class Class 150
Fitting Connection Type FNPT
Standards SAE
Max. Pressure 3000 psi
Temp. Range -65 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.