Check Availability
  • GRAINGER APPROVED 

    EMT Galvanized Steel Conduit, Trade Size: 1", Nominal Length: 10 ft.

  • Item # 6XC32
  • Mfr. Model # 583211
EMT Galvanized Steel Conduit, Trade Size: 1", Nominal Length: 10 ft.
Qty
  • Web Price
    $17.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Unthreaded steel conduit resists flattening, kinking, and splitting to help create smooth, continuous raceways for faster wire pulling. Steel is hot galvanized and provides easy bending, cutting, and joining. Sold in 10-ft. lengths.
Show More Close
 

Technical Specifications

Item # 6XC32
Mfr. Model # 583211
UNSPSC #39121202
Catalog Page 313
Shipping Weight 6.6 lbs
Country of Origin USA *
Metallic Conduit Style Conduit
Item Conduit
Metallic Conduit Type EMT
Conduit Material Galvanized Steel
Conduit Trade Size 1"
Conduit Nominal Length 10 ft.
Inside Dia. 1-1/16"
Wall Thickness 3/64"
Nominal Outside Dia. 1-5/32"
Special Features Resists Flattening, Kinking and Splitting
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions