Check Availability
  • Respiratory Equipment Storage
  • GRAINGER APPROVED 

    Dust Mask Dispenser, Acrylic, 12-3/8"Hx6"Wx6"D, For Use With Dust Masks

  • Item # 23Z425
  • Mfr. Model # 23Z425
Dust Mask Dispenser,  Acrylic,  12-3/8"Hx6"Wx6"D,  For Use With Dust Masks
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dust mask dispenser helps keep respirator masks clean. Hinged flip top lid. Countertop or wall-mountable (hardware not included).
Show More Close
 

Technical Specifications

Item # 23Z425
Mfr. Model # 23Z425
UNSPSC #46182005
Catalog Page 1758
Shipping Weight 3.55 lbs
Country of Origin China *
Item Dust Mask Dispenser
Dimensions 12-3/8"Hx6"Wx6"D
For Use With Dust Masks
Material Acrylic
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In