Check Availability
Durnodic Universal Latch Guard, Out Opening Doors, Length 11-3/4", Width 3-1/2"
  • GRAINGER APPROVED 

    Durnodic Universal Latch Guard, Out Opening Doors, Length 11-3/4", Width 3-1/2"

  • Item # 2MDJ1
  • Mfr. Model # 2MDJ1
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The door latch guard helps prevent intruders from inserting foreign devices between the door and the jamb. Use this latch guard for all deadbolts and door locks up to 3-1/2" dia.
Show More Close
 

Technical Specifications

Item # 2MDJ1
Mfr. Model # 2MDJ1
UNSPSC #31161606
Shipping Weight 1.1 lbs
Country of Origin China *
Item Universal Latch Guard
Length 11-3/4"
Width 3-1/2"
Finish Durnodic
Material Steel
For Use With Door Type Out Opening Doors
Hardware Included
For Use With Fits Deadbolts, And Door Locks Up To 3 1/2" Dia.

* This product's country of origin is subject to change

Compliance and Restrictions