Check Availability
  • GRAINGER APPROVED 

    Durable Rubber Forced Cup Plunger, Cup Dia. 6", Handle Length 21", 1 EA

  • Item # 1RLV8
  • Mfr. Model # 1RLV8
Durable Rubber Forced Cup Plunger, Cup Dia. 6", Handle Length 21", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plunger features a forced-cup design and durable rubber construction. It also features a wood handle.
Show More Close
 

Technical Specifications

Item # 1RLV8
Mfr. Model # 1RLV8
UNSPSC #47121807
Catalog Page 2743
Shipping Weight 1.0 lbs
Country of Origin China *
Item Forced Cup Plunger
Cup Dia. 6"
Handle Length 21"
Plunger Material Durable Rubber
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms