Check Availability
  • GRAINGER APPROVED 

    Drum Transport Unit, 1000lb, General Scale

  • Item # 45EC80
  • Mfr. Model # DRUM-SCLG
Drum Transport Unit, 1000lb, General Scale
Qty
  • Web Price
    $15,093.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EC80
Mfr. Model # DRUM-SCLG
UNSPSC #24101903
Shipping Weight 444.0 lbs
Country of Origin USA *
Item Drum Transport Unit
Overall Length 39"
Overall Height 48"
Overall Width 43-1/2"
Rotation 360 Degrees
Max. Lift 20"
Rotation Angle 360 Degrees
Total Raise Time N/A
Number of Drums 0
Lowest Position of Jaws N/A
Drum Capacity 30, 55 gal.
Load Capacity 1000 lb.
Wheels N/A
Construction Steel
Finish Painted
Voltage 12V
For Use With 30, 55 gal. Drum
* This product's country of origin is subject to change

Compliance and Restrictions