Check Availability
  • GRAINGER APPROVED 

    Drum Stacker,118-3/4 in. H,800 lb.

  • Item # 45EC56
  • Mfr. Model # HDC-450-96
Drum Stacker,118-3/4 in. H,800 lb.
Qty
  • Web Price
    $3,341.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EC56
Mfr. Model # HDC-450-96
UNSPSC #24101903
Shipping Weight 877.0 lbs
Country of Origin USA *
Item Drum Stacker
Type Portable
Overall Length 124-7/8"
Overall Height 118-3/4"
Overall Width 53-3/16"
Rotated Height 118-3/4"
Rotation 360 Degrees
Max. Lift 96"
Dispensing Height 118-3/4"
Clearance Between Legs 45-11/16"
Drum Rotation 360 Degrees
Number of Drums 1
Drum Capacity 55 gal.
Load Capacity 800 lb.
Casters 8" x 2"
Construction Steel
Finish Painted
For Use With 55 gal. Drum
Includes (1) Boom, Hydraulic Drum Carrier, Rotator
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close