Check Availability
  • GRAINGER APPROVED 

    Drum Stacker, 91-5/8 in. H, 800 lb., 12V

  • Item # 45EC52
  • Mfr. Model # HDC-450-72-DC
Drum Stacker, 91-5/8 in. H, 800 lb., 12V
Qty
  • Web Price
    $4,826.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EC52
Mfr. Model # HDC-450-72-DC
UNSPSC #24101903
Shipping Weight 796.0 lbs
Country of Origin USA *
Item Drum Stacker
Type Portable
Overall Length 109-1/4"
Overall Height 91-5/8"
Overall Width 49-3/16"
Rotated Height 91-5/8"
Rotation 360 Degrees
Max. Lift 72"
Dispensing Height 91-5/8"
Clearance Between Legs 41-11/16"
Drum Rotation 360 Degrees
Number of Drums 1
Drum Capacity 55 gal.
Load Capacity 800 lb.
Casters 8" x 2"
Construction Steel
Finish Painted
Voltage 12V
For Use With 55 gal. Drum
Includes (1) Boom, Hydraulic Drum Carrier, Rotator
* This product's country of origin is subject to change

Compliance and Restrictions