Check Availability
  • GRAINGER APPROVED 

    Drum Roller,1 Drum,500 lb.,Portable

  • Item # 9KEK8
  • Mfr. Model # 201VS-1
Drum Roller,1 Drum,500 lb.,Portable
Qty
  • Web Price
    $2,709.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9KEK8
Mfr. Model # 201VS-1
UNSPSC #24101903
Shipping Weight 176.0 lbs
Country of Origin USA *
Item Drum Roller
Type Portable
Number of Drums 1
Load Capacity 500 lb.
Voltage 115
Motor HP 1/2
For Use With Steel Drums
* This product's country of origin is subject to change

Compliance and Restrictions