Check Availability
  • GRAINGER APPROVED 

    Drum Lifter, 6 in. H, 1000 lb.

  • Item # 45EC91
  • Mfr. Model # NVD-40
Drum Lifter, 6 in. H, 1000 lb. Drum Lifter,6 in. H,1000 lb. Drum Lifter,6 in. H,1000 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EC91
Mfr. Model # NVD-40
UNSPSC #24101903
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Drum Lifter
Type Vertical
Overall Length 4-1/2"
Overall Height 6"
Overall Width 43"
Number of Drums 1
Drum Capacity 55 gal.
Load Capacity 1000 lb.
Construction Steel
Finish Powder Coat
For Use With 55 gal. Drum
Includes (1) Near Vertical Drum Lifter
* This product's country of origin is subject to change

Compliance and Restrictions