Check Availability
  • GRAINGER APPROVED 

    Drum Dumper, 85-7/8 in. H, 1500 lb., 115V

  • Item # 45EC78
  • Mfr. Model # HLD-94-15-S
Drum Dumper, 85-7/8 in. H, 1500 lb., 115V
Qty
  • Web Price
    $12,527.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EC78
Mfr. Model # HLD-94-15-S
UNSPSC #24101903
Shipping Weight 1454.0 lbs
Country of Origin USA *
Item Drum Dumper
Type Stationary
Overall Length 65-1/2"
Overall Height 85-7/8"
Level Height 85-7/8"
Overall Width 51"
Rotated Height 163"
Rotation N/A
Dispensing Height 94"
Clearance Between Legs 36"
Drum Rotation 163"
Dump Angle 45 Degrees
Number of Drums 1
Drum Capacity 30, 55 gal.
Load Capacity 1500 lb.
Casters 6" x 2"
Construction Steel
Finish Painted
Voltage 115V
Motor HP 2
For Use With 30, 55 gal. Drum
* This product's country of origin is subject to change

Compliance and Restrictions