Check Availability
  • GRAINGER APPROVED 

    Drum Dolly, Yellow, 24-1/8 in. dia, 2300 lb

  • Item # 45EC93
  • Mfr. Model # DTR-24
Drum Dolly, Yellow, 24-1/8 in. dia, 2300 lb Drum Dolly,Yellow,24-1/8 in. dia,2300 lb
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EC93
Mfr. Model # DTR-24
UNSPSC #24101503
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Drum Dolly
Dolly Capacity 2300 lb.
Drum Capacity 55 gal.
Outside Dia. 24"
Inside Dia. 24-1/8"
Height 3"
Material Steel
Color Yellow
Includes (1) Drum Tier
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms