Check Availability
  • GRAINGER APPROVED 

    Drum Containment Dolly, Yellow, 69 in.H

  • Item # 45UW93
  • Mfr. Model # 1617Y
Drum Containment Dolly, Yellow, 69 in.H
Qty
  • Web Price
    $918.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UW93
Mfr. Model # 1617Y
UNSPSC #24101503
Shipping Weight 86.0 lbs
Country of Origin USA *
Item Drum Containment Dolly
Number of Drums 1
Height 69"
Length 26-1/2"
Width 31-3/4"
Spill Capacity 70 gal.
Material HDPE
Load Capacity 600 lb.
Color Yellow
Includes Drum Straps
Standards EPA 40 CFR 264.175
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms