Check Availability
  • GRAINGER APPROVED 

    Drop Over 1-Channel Cable Ramp, Silver, 4 ft.

  • Item # 1F141
  • Mfr. Model # HCR-48
  • (1)
Drop Over 1-Channel Cable Ramp, Silver, 4 ft. Extruded Alum Hose and Cable Crossover Extruded Alum Hose and Cable Crossover Extruded Alum Hose and Cable Crossover
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cable ramp has a 2-1/2"W x 3/4"H usable channel space to protect hoses and cables. Drop over style. Aluminum construction. 10,000-lb. capacity.
Show More Close
 

Technical Specifications

Item # 1F141
Mfr. Model # HCR-48
UNSPSC #39121205
Catalog Page 1131
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Cable Ramp
Style Drop Over
Material Aluminum
Number of Channels 1
Cable Protection System Components Color Silver
Cable Protection System Components Length 4 ft.
Width 7-1/8"
Height 1-1/8"
Channel Width 2-5/8"
Channel Height 3/4"
Load Capacity 10,000 lb.
Cable Protection System Component Item Cable Ramp
Max. Cable Dia. 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms