Check Availability
  • GRAINGER APPROVED 

    Draw Non-locking Swell Latch, 2-1/4"H x 3/4"W, Black Powder Coated Finish

  • Item # 1XPA4
  • Mfr. Model # 1XPA4
Draw Non-locking Swell Latch, 2-1/4"H x 3/4"W, Black Powder Coated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This large draw-type swell latch combines the latch and handle into a single assembly. This design accommodates misalignment between the door and the frame to provide a positive latch in metal or plastic frames of just about any thickness, even in blind applications.
• Dampens vibration
• Heavy-duty pawl
Show More Close
 

Technical Specifications

Item # 1XPA4
Mfr. Model # 1XPA4
UNSPSC #31162407
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Swell Latch
Catch/Latch Type Draw
Catch/Latch Opening Action Lift, Turn
Adjustable No
Locking/Nonlocking Non-locking
Catch/Latch Material Zinc
Catch/Latch Finish Black Powder Coated
Catch/Latch Height 2-1/4"
Catch/Latch Width 3/4"
Catch/Latch Depth 1-7/8"
Grip unlimited
Includes (1) 5/16-24 Nut, (1) Bushing, (1) Washer
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov