Check Availability
  • GRAINGER APPROVED 

    Double Door Weatherstrip, 8 Ft L

  • Item # 2RRR5
  • Mfr. Model # 2RRR5
Double Door Weatherstrip, 8 Ft L
Qty
  • Web Price
    $53.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Double door weatherstripping seals the space between wood and metal double doors. Solid metal flat astragal mounts to stationary door. Covers gap between double doors.
Show More Close
 

Technical Specifications

Item # 2RRR5
Mfr. Model # 2RRR5
UNSPSC #30161905
Catalog Page 1996
Shipping Weight 4.2 lbs
Country of Origin USA *
Item Double Door Weatherstrip
Insert Type Solid Metal Flat Astragal
Flange Material Primed Aluminum
Flange Width 2"
Overall Length 8 ft.
Projection 1/8"
Max. Door Gap 1/8"
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms