Check Availability
  • GRAINGER APPROVED 

    Double Door Weatherstrip, 7 Ft L

  • Item # 2RRP5
  • Mfr. Model # 2RRP5
Double Door Weatherstrip, 7 Ft L
Qty
  • Web Price
    $42.70 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mesh the nylon brush insert together to seal a gap. For use with wood fire doors rated for 90 min. and metal fire doors rated for 3 hr.
Show More Close
 

Technical Specifications

Item # 2RRP5
Mfr. Model # 2RRP5
UNSPSC #30161905
Catalog Page 1996
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Double Door Weatherstrip
Insert Type Nylon Brush
Insert Material Nylon Brush
Insert Color Brown
Insert Size 7/16"
Flange Material Aluminum
Flange Width 5/8"
Flange Thickness 3/64"
Overall Length 7 ft.
Stays Flexible to Degrees
Projection 1/4"
Max. Door Gap 1/8"
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms