Check Availability
  • GRAINGER APPROVED 

    Door Track Hanger,Weight 300 lb,Steel

  • Item # 4PE59
  • Mfr. Model # 4PE59
Door Track Hanger,Weight 300 lb,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PE59
Mfr. Model # 4PE59
UNSPSC #30171503
Shipping Weight 1.4 lbs
Country of Origin China *
Item Door Track Hanger
Max. Weight (Lb.) 300
Material Steel
Finish Bright Zinc
Length (In.) 1-7/8
Height (In.) 5
Width (In.) 1-9/16
Max. Wheel Dia. (In.) 1-7/8
Bearings Ball
Number of Wheels 2
Construction Steel
Hardware Included
For Use With Sliding Doors
Includes Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms