Check Availability
  • Door Reinforcers
  • GRAINGER APPROVED 

    Door Reinforcer, Polished Brass, 1-3/8" Door Thickness, Backset 2-3/8"

  • Item # 1HEZ4
  • Mfr. Model # 1HEZ4
Door Reinforcer, Polished Brass, 1-3/8" Door Thickness, Backset 2-3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The door reinforcer allows changing from one lockset to another without replacing the current door. Designed for standard deadbolts and door locks with 2-1/8" bore.
Show More Close
 

Technical Specifications

Item # 1HEZ4
Mfr. Model # 1HEZ4
UNSPSC #30102210
Shipping Weight 0.29 lbs
Country of Origin China *
Item Door Reinforcer
Door Thickness 1-3/8" Door Thickness
Finish Polished Brass
Height 4-1/2"
Width 4-1/8"
Backset 2-3/8"
Material Brass
Hardware Included
For Use With Standard Deadbolts and Door Locks With 2-1/8" Bore
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov