Check Availability
  • GRAINGER APPROVED 

    Door Protection Plate, Aluminum, Armor, 34" Height, 42" Width

  • Item # 2RGF7
  • Mfr. Model # 2RGF7
Door Protection Plate, Aluminum, Armor, 34" Height, 42" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Door protection plate protects your door from scratches and dents caused by collisions from gurneys, carts, hand trucks, or heavy equipment. Choose a plate that is 2" narrower than the door it is protecting. Includes mounting holes and screws.
Show More Close
 

Technical Specifications

Item # 2RGF7
Mfr. Model # 2RGF7
UNSPSC #30171513
Catalog Page 1993
Shipping Weight 11.58 lbs
Country of Origin USA *
Item Door Protection Plate
Kick Plate Type Armor
Height 34"
Width 42"
Finish Diamond Tread
Material Aluminum
Thickness 0.063"
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions