Check Availability
  • GRAINGER APPROVED 

    Door Protection Plate, Aluminum, Kick/Stretcher, 10" Height, 34" Width

  • Item # 2RGF2
  • Mfr. Model # 2RGF2
Door Protection Plate, Aluminum, Kick/Stretcher, 10" Height, 34" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Door protection plate protects your door from scratches and dents caused by collisions from gurneys, carts, hand trucks, or heavy equipment. Choose a plate that is 2" narrower than the door it is protecting. Includes mounting holes and screws.
Show More Close
 

Technical Specifications

Item # 2RGF2
Mfr. Model # 2RGF2
UNSPSC #30171513
Catalog Page 1993
Shipping Weight 2.28 lbs
Country of Origin USA *
Item Door Protection Plate
Kick Plate Type Kick/Stretcher
Height 10"
Width 34"
Finish Diamond Tread
Material Aluminum
Thickness 0.063"
Hardware Included
* This product's country of origin is subject to change

Compliance and Restrictions