Check Availability
  • GRAINGER APPROVED 

    Door Protection Plate, Aluminum, Armor, 28" Height, 36" Width

  • Item # 2RGE5
  • Mfr. Model # 2RGE5
Door Protection Plate, Aluminum, Armor, 28" Height, 36" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RGE5
Mfr. Model # 2RGE5
UNSPSC #30171513
Shipping Weight 8.28 lbs
Country of Origin USA *
Item Door Protection Plate
Kick Plate Type Armor
Height 28"
Width 36"
Finish Diamond Tread
Material Aluminum
Thickness 0.063"
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions