Check Availability
  • GRAINGER APPROVED 

    Door Hanger Kit, L 4 1/2 In, PK2

  • Item # 1XMY9
  • Mfr. Model # 1XMY9
Door Hanger Kit, L 4 1/2 In, PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1XMY9
Mfr. Model # 1XMY9
UNSPSC #30171507
Shipping Weight 3.1 lbs
Country of Origin China *
Item Door Hanger Kit
Type Sliding Door Box Rail
Max. Weight (Lb.) 450
Material Steel
Finish Zinc
Length (In.) 4-1/2
Height (In.) 10-5/16
Width (In.) 1-9/16
Roller Width/Dia. (In.) No Roller
Bearings Steel
Number of Wheels 4
Construction Steel
Hardware Included
For Use With Doors Weighing Up To 450 Pounds
Package Quantity 2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms