Check Availability
  • GRAINGER APPROVED 

    Door Hanger Kit, Zinc, 16 Wheels

  • Item # 1RBL2
  • Mfr. Model # 1RBL2
Door Hanger Kit, Zinc, 16 Wheels
Qty
  • Web Price
    $111.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 60-lb. bypassing door hanger kit is designed for installation of 2 bypassing doors, with 1-3/8" to 1-3/4" thick panels weighing up to 150-lb. each. Large 1" wheels provide smooth rolling action and the easy-to-install snap-in feature makes hangers a "snap" to install. V-groove track provides smooth, quiet operation. Vertical adjustments can be made after installation. Track spacer allows for easy installation of by-pass and tri-pass doors. Panel width equals known finished panel with multiplied by number of panels, less 1" per overlap. Opening width equals known finished panel width multiplied by number of panels, less 1" per overlap. Hardware included.
Show More Close
 

Technical Specifications

Item # 1RBL2
Mfr. Model # 1RBL2
UNSPSC #30171503
Shipping Weight 6.68 lbs
Country of Origin China *
Item Bypassing Door Hanger Kit
Max. Weight (Lb.) 150
Material Steel
Finish Zinc
Length (In.) 72
Height (In.) 1-3/16
Width (In.) 3-5/8
Max. Wheel Dia. (In.) 1
Bearings Nylon
Number of Wheels 16
Hardware Not Included
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms