Check Availability
  • GRAINGER APPROVED 

    Door Frame Weatherstrip, White, 108 In

  • Item # 5MFH6
  • Mfr. Model # 5MFH6
Door Frame Weatherstrip, White, 108 In
Qty
  • Web Price
    $22.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5MFH6
Mfr. Model # 5MFH6
UNSPSC #30141501
Catalog Page 1124
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Material Vinyl
Overall Length 9 ft.
Overall Width 2-1/2"
Stays Flexible to 0 Degrees to 140 Degrees F
For Use With 7 x 9 ft. Garage Door
Hardware Not Included
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms