Check Availability
  • GRAINGER APPROVED 

    Door Frame Weatherstip,Brown,7 Ft L

  • Item # 2RRT4
  • Mfr. Model # 2RRT4
Door Frame Weatherstip,Brown,7 Ft L
Qty
  • Web Price
    $7.05 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Door frame weatherstrip mounts on top and sides of door frame to seal gaps. Kerf conforms to irregular surfaces to create a tight seal. Installs in kerf-in door stop. For use with steel doors.
Show More Close
 

Technical Specifications

Item # 2RRT4
Mfr. Model # 2RRT4
UNSPSC #30141501
Catalog Page 1996
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Kerf
Insert Material Polyurethane Foam
Insert Color Brown
Insert Size 1/2"
Flange Height 1/2"
Flange Thickness 1/4"
Overall Length 7 ft.
Projection 13/16"
Hardware Not Included
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms