Check Availability
  • Door Bottoms
  • GRAINGER APPROVED 

    Door Bottom, 4 Ft L

  • Item # 2RRJ4
  • Mfr. Model # 2RRJ4
Door Bottom, 4 Ft L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2RRJ4
Mfr. Model # 2RRJ4
UNSPSC #30141510
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Door Bottom
Insert Size 15/32"
Flange Height 1-1/2"
Length 48"
Insert Material Vinyl
Color Silver
Flange Material Aluminum
Flange Thickness 1-59/64"
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov