Check Availability
  • GRAINGER APPROVED 

    Dome-Head Hammer Drive Pin Anchor, 3-1/2"L x 3/8" Dia., 5 PK

  • Item # 15W085
  • Mfr. Model # GCPFS38312
Dome-Head Hammer Drive Pin Anchor, 3-1/2"L x 3/8" Dia., 5 PK Hammr Drive Pin Anchor,3/8"D,3-1/2"L,PK5 Hammr Drive Pin Anchor,3/8"D,3-1/2"L,PK5 Hammr Drive Pin Anchor,3/8"D,3-1/2"L,PK5 Hammr Drive Pin Anchor,3/8"D,3-1/2"L,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hammer-drive anchors and pins are engineered to set flush in recessed washers to help prevent tampering and removal. They are also designed to resist vibration, and will work in all poured concrete and brick materials. Unlike other security type anchors, they do not require special tools or welding to sit securely. The nut features a reversible design, making it compatible with flat head and round head applications. Use to secure prison furniture, burglar bars, security door frames, motion detectors, fencing, lock boxes, money meters, vending machines, benches, light fixtures, playground equipment, thresholds, stadium seating, cash machines, and mailboxes.
Show More Close
 

Technical Specifications

Item # 15W085
Mfr. Model # GCPFS38312
UNSPSC #31162101
Catalog Page 2168
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Hammer Drive Pin Anchor
Pin Anchor Type Hammer Drive Pin Anchor
Anchor Head Style Dome
Anchor Body Material Steel
Anchor Body Finish Zinc Plated
Pin Material Hardened Steel
Anchor Dia. 3/8"
Anchor Length 3-1/2"
Shank Length 3-1/2"
Min. Embedment 1-1/2"
Max. Fixture Thickness 1-3/4"
Meets/Exceeds I.C.B.O., City of Los Angeles Approval, G.S.A. FF-S-325 Group V Type 2 Class 2, A.N.S.I. A58.1, A.S.T.M. B-633,
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.