Check Availability
  • GRAINGER APPROVED 

    Disc Spring,Belleville,0.625,302 SS

  • Item # 1NEN2
  • Mfr. Model # 1NEN2
Disc Spring,Belleville,0.625,302 SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NEN2
Mfr. Model # 1NEN2
UNSPSC #31161906
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Disc Spring
Type Belleville
Material 302 Stainless Steel
Min. Inside Dia. 0.656"
Max. Outside Dia. 1.875"
Thickness 0.057"
Overall Height 0.115"
For Hole Size 1.875
For Rod Size 0.625
Load @ Deflection (Lbs.) 405 to 548
Deflection @ Load 0.046"
Calculated Load @ Flat (Lbs.) 525
Meets/Exceeds ASI 302 and Government AMS Type 302
* This product's country of origin is subject to change

Compliance and Restrictions